Ford Meter Box

5/8 x 3/4 in. Female Flanged x FIP Brass Swivel Nut

Part #FLFSC2NL  |  Manufacturer Part #LFSC-2-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

Clean Bagged: No

End Connection 1: Meter Flange

End Connection 2: FIP

End Connections: Meter Flange x FIP

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Inlet Service Size: 5/8 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in

Product Type: Nut

Waterworks Application: Water

Weight: 0.5