5/8 x 3/4 in. Grip Joint x Meter Yoke Ball Angle Valve
5/8 x 3/4 in. Grip Joint x Meter Yoke Ball Angle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- End Connection 1:
- Yoke
- End Connection 2:
- Grip Joint
- End Connections:
- Yoke x Grip Joint
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Valve Size:
- 5/8 in x 3/4 in
- Valve Type:
- Yoke Angle Ball Valve