Ford Meter Box

5/8 x 3/4 in. Iron Yoke Bar

Part #FY202  |  Manufacturer Part #Y202

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Material: Brass

Waterworks Application: Water