5/8 x 3/4 in. Meter Threaded Brass Reducing Expansion Connection
5/8 x 3/4 in. Meter Threaded Brass Reducing Expansion Connection
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meter and expansion connection unit can be installed or removed with one hand, without a wrench
- Enhanced security when the expansion connection is removed along with the meter
- Expansion connection attaches to the meter, together, they are installed as an expandable unit
- Lead-Free
- Rubber expansion connection gasket
- Thimble nose piece does not rotate after contact with the rubber yoke end gasket
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Meter Threaded
- End Connection 2:
- Meter Threaded
- End Connections:
- Meter Threaded
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing, Expansion Connection
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Waterworks Application:
- Water