Ford Meter Box

5/8 x 3/4 in. Meter Resetter with Angle Ball Valve and Angle Cartridge Dual Check Valve

Part #FVBHC4218WNL  |  Manufacturer Part #VBHC42-18W-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in x 3/4 in

    Part #FVBHC4218WNLMfr. Part #VBHC42-18W-NL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-75]

AWWA Specifications: [AWWA C-700, AWWA C-800]

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 18 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No