5/8 x 3/4 in. Meter Resetter with Angle Ball Valve and Angle Check Valve

Part #FVBH4221WNL  |  Item #4409050  |  Manufacturer Part #VBH42-21W-NL

$ 288.01 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in x 3/4 in

    Part #FVBH4221WNLItem #4409050Mfr. Part #VBH42-21W-NL

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 288.01 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-75]

AWWA Specifications: [AWWA C-700, AWWA C-800]

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 21 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No