Ford Meter Box

5/8 x 3/4 in. Meter Resetter with Ball Valve Inlet and Compression Valve Outlet

Part #FVBG4212WNL  |  Manufacturer Part #VBG42-12W-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 12 in

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in