Ford Meter Box
5/8 x 3/4 in. Meter Resetter with Ball Valve Inlet and Compression Valve Outlet
Part #FVBG4215WNL | Item #4623811 | Manufacturer Part #VBG42-15W-NL
$
265.86
EACH
All Sizes
Product Details
Specifications
End Connection 1: Meter
End Connection 2: Meter
End Connections: Meter
Fitting Size 1: 5/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 5/8 in x 3/4 in
Fitting Type: Reducing
Height: 15 in
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No