Ford Meter Box 5/8 x 3/4 in. Meter Resetter with Key Valve Inlet and Cartridge Dual Check Valve Outlet

FVHC4212WNL

Manufacturer Part #: VHC42-12W-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 2
Meter
End Connections
Meter
Fitting Size 2
3/4 in
Fitting Type
Reducing
Height
12 in
Lead Law Compliant
Yes
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday