Ford Meter Box

5/8 x 3/4 in. Meter Swivel Nut x CTS Grip Joint Water Service Brass Coupling

Part #FC3423GNL  |  Manufacturer Part #C34-23-G-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

Clean Bagged: No

End Connection 1: Meter Swivel Nut

End Connection 2: CTS Grip Joint

End Connections: Meter Swivel Nut x CTS Grip Joint

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: No

Waterworks Application: Water

Weight: 0.8