Ford Meter Box

5/8 x 3/4 in. Meter Swivel x FIP Brass Angle Cascading Dual Check Valve

Part #FHHA91323DNL  |  Manufacturer Part #HHA91-323D-NL

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: ASTM B-584, ASTM B-63

AWWA Specifications: AWWA C-700, AWWA C-800

End Connection 1: Meter Swivel

End Connection 2: FIP

End Connections: Meter Swivel x FIP

Lead Law Compliant: Yes

Length: 1-9/16 in

Material: Brass

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: Yes

Valve Size: 3/4 in, 5/8 in