5/8 x 3/4 in. Meter Swivel x Grip Joint Brass Angle Cartridge Dual Check Valve

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Meter Swivel x Grip Joint Brass Angle Cartridge Dual Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Meter Swivel x Grip Joint Brass Angle Cartridge Dual Check Valve

  • Fast #
  • Part #FHHCA34323GNL
  • Item #4623370
  • Manufacturer Part #HHCA34-323-G-NL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-63, ASTM B-584
AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Meter Swivel Nut
End Connection 2:
Grip Joint
End Connections:
Meter Swivel Nut x Grip Joint
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-7/8 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Cartridge Angle Dual Check Valve