5/8 x 3/4 in. Meter Water Service Yoke Connector

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Meter Water Service Yoke Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Meter Water Service Yoke Connector

  • Fast #
  • Part #FEC23WNL
  • Item #4409775
  • Manufacturer Part #EC-23W-NL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meter and expansion connection unit can be installed or removed with one hand, without a wrench
  • Enhanced security when the expansion connection is removed along with the meter
  • Expansion connection attaches to the meter, together, they are installed as an expandable unit
  • Lead-Free
  • Rubber expansion connection gasket
  • Thimble nose piece does not rotate after contact with the rubber yoke end gasket
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Meter Threaded
End Connection 2:
Meter Threaded
End Connections:
Meter Threaded
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Waterworks Application:
Water