5/8 x 3/4 in. Meter Yoke Expansion Connector

You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Meter Yoke Expansion Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 3/4 in. Meter Yoke Expansion Connector

  • Fast #
  • Part #FEC23
  • Item #17785
  • Manufacturer Part #EC-23
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meter and expansion connection unit can be installed or removed with one hand, without a wrench
  • Enhanced security when the expansion connection is removed along with the meter
  • Expansion connection attaches to the meter, together, they are installed as an expandable unit
  • Rubber expansion connection gasket
  • Thimble nose piece does not rotate after contact with the rubber yoke end gasket
  • Requires Certification

Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Meter Threaded
End Connection 2:
Meter Threaded
End Connections:
Meter Threaded
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Waterworks Application:
Water