Ford Meter Box

5/8 x 3/4 in. Pack Joint x Meter Swivel Brass Ball Valve Curb Stop

Part #FUVBS4342W  |  Manufacturer Part #UVBS43-42W

Inlet Service Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-700, AWWA C-800

End Connection 1: Pack Joint

End Connection 2: Meter Swivel

End Connections: Pack Joint x Meter Swivel

Inlet Service Size: 5/8 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: No

Outlet Meter Size: 3/4 in

Waterworks Application: Water