Ford Meter Box

5/8 x 3/4 x 12 in. Meter Thread Brass and Copper Water Service Resetter

Part #FVBHH4212WNL  |  Manufacturer Part #VBHH42-12W-NL

Height:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1024

ASTM Specifications: [ASTM B-584, ASTM B-62, ASTM B-75]

AWWA Specifications: [AWWA C-800, AWWA C-700]

Clean Bagged: No

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 12 in

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in

Weight: 5.5