5/8 x 3/4 x 3/4 in. CTS Grip Joint x FPT Long Yokebox

Part #FLYLVP241233TGNL  |  Item #4504606  |  Manufacturer Part #LYLVP241-233-T-G-NL

$ 395.76 EACH

Fitting Sizes:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62, ASTM A-48]

AWWA Specifications: AWWA C-800

End Connection 1: CTS Grip Joint

End Connection 2: FIP

End Connections: CTS Grip Joint x FIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes