5/8 x 5/8 x 3/4 in. FIPT x Meter Swivel Nut Brass Water Service U Branches

You last purchased this on
 
Ford Meter Box

5/8 x 5/8 x 3/4 in. FIPT x Meter Swivel Nut Brass Water Service U Branches

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 5/8 x 3/4 in. FIPT x Meter Swivel Nut Brass Water Service U Branches

  • Fast #
  • Part #FUVB1342WNL
  • Item #4470551
  • Manufacturer Part #UVB13-42W-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
Clean Bagged:
No
End Connection 1:
FIPS
End Connection 2:
Meter Swivel Nut
End Connection 3:
Meter Swivel Nut
End Connections:
FIPS x Meter Swivel Nut x Meter Swivel Nut
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Size 3:
3/4 in
Fitting Sizes:
5/8 in x 5/8 in x 3/4 in
Fitting Type:
Reducing
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Waterworks Application:
Water
Weight:
4.4 lb