6 in. Mechanical Joint Ductile Iron Retainer Gland for Ductile Iron Pipe

You last purchased this on
 
Ford Meter Box

Uni-Flange® 6 in. Mechanical Joint Ductile Iron Retainer Gland for Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 6 in. Mechanical Joint Ductile Iron Retainer Gland for Ductile Iron Pipe

  • Fast #
  • Part #FUFR1400D6U
  • Item #3284439
  • Manufacturer Part #UFR1400-D-6-U
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
  • Auto-torque wedge actuating screws ensure proper installation
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • FM approved (4" - 12") and UL listed (4" - 48")
  • Gland, screws and segments are protected with black armor guard e-coat
  • Wedges are contoured to fit the pipe
  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Black Epoxy Coated
Collection:
Uni-Flange®
FM Approved:
Yes
Fits Pipe Size:
6 in
Height:
12-1/10 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
350
Pressure Class:
350#
Product Type:
Wedge Restraint Gland
UL Listed:
Yes
Weight:
11 lb