6 in. Restrainer for Ductile Iron and PVC Pipe
Uni-Flange® 6 in. Restrainer for Ductile Iron and PVC Pipe
Frequently Purchased Together
Product Details
- Restraining rods included high strength low alloy steel per ANSI / AWWA C111 / A21.11
- Side clamping bolts and nuts - grade 5, zinc-plated
- Cast ductile iron per ASTM A536 grade 65-45-12
- 360° contact and support of the pipe wall
- Black armor guard e-coat epoxy coating NSF 61 approved
- Rated at 250 psi on ductile iron pipe in sizes 4 in to 8 in and 200 psi in size 10 in and 12 in
- Rated at full-rated pressure of any class of PVC pipe minimum 2:1 safety factor
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe, PVC Pipe
- Coating:
- Epoxy
- Collection:
- Uni-Flange®
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Height:
- 11-1/8 in
- Material:
- Ductile Iron, Low Alloy Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 250#
- Product Type:
- Restraint
- UL Listed:
- No
- Weight:
- 18.5 lb
- Width:
- 1-1/8 in