Ford Meter Box 6 in. CC Single Strap Band Saddle

FFS101690CC

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-900
Coating
Epoxy
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Ductile Iron
Outside Diameter
6-9/10 in
Range in
6.63 in - 6.90 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday