Ford Meter Box 6 in. CC Stainless Steel Band Iron Double Strap Saddle

FFSD202760CC

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Ductile Iron, Stainless Steel
NSF Certified
No
Range in
6.84 in - 7.60 in
Tap Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday