6 in. Flanged Shop Coated Ductile Iron Coupling Adapter
Style FFCA 6 in. Flanged Shop Coated Ductile Iron Coupling Adapter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Gaskets - SBR per ASTM D2000. Optional NBR (Buna-N) upon request
- Bolts and nuts - high strength low alloy steel per AWWA C-111
- Body and end ring - ductile iron per ASTM A536 65-45-12
- Certified to ANSI/NSF 61
- Finish - shop coat
- Rated working pressure - 175 psi
- Flange O-Ring - NBR (Buna-N) per ASTM D2000
- Flange - Drilling per ANSI/AWWA C110/A21.10-86 and per ANSI B16.1 Class 125
Specifications
- ANSI:
- ANSI A21.10, ANSI B16.1 Class 125, ANSI C110
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000
- AWWA:
- AWWA A-21.10, AWWA C-110, AWWA C-207 Class D
- Application:
- Pipe Fitting, Plain End Pipe
- Coating:
- Shop Coated
- Collection:
- Style FFCA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling Adapter, Straight
- Length:
- 4-1/8 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Flanged Coupling Adapter
- Range (in):
- 6.81 in - 7.12 in
- UL Listed:
- Yes