6 in. Gland Accessory Pack
6 in. Gland Accessory Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA A-21.11
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- UL Listed:
- Yes