Ford Meter Box 6 in. IP Ductile Iron Epoxy Double Strap Saddle

FFC202760IP

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
6.84 in - 7.60 in
Tap Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday