Ford Meter Box 6 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

FFC101690IP

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536, ASTM D-2000
AWWA Specifications
AWWA C-900
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Ductile Iron, Rubber, Stainless Steel
Range in
6.63 in - 6.90 in
Tap Size
3/4 in
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday