Ford Meter Box

6 x 1-1/2 in. IP Bronze Double Strap Saddle

Part #F202B750IP6  |  Manufacturer Part #202B-750-IP6

Tap Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

ASTM Specifications: ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 6 in

Material: Bronze

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 1-1/2 in