6 x 1 in. Epoxy Iron Double Strap Saddle

Part #FFC202669IP4  |  Item #883517  |  Manufacturer Part #FC202-669-IP4

$ 127.65 EACH

Tap Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-536, ASTM D-2000]

AWWA Specifications: AWWA C-900

Coating: Epoxy

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 6 in

Material: Ductile Iron

Material Type: EPDM

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 5.94 in - 6.69 in

Tap Size: 2 in