6 x 1 in. IP Ductile Iron Epoxy Double Strap Saddle
6 x 1 in. IP Ductile Iron Epoxy Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Epoxy
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 6.63 in - 6.90 in
- Tap Size:
- 1 in