Ford Meter Box

6 x 12-1/2 in. Stainless Steel Repair Clamp

Part #FF1696125  |  Manufacturer Part #F1-696-125

Fits Pipe Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Water

Fits Pipe Size: 6 in

Length: 12-1/2 in

Material: Stainless Steel

Material Type: 304