6 x 2 in. CC Double Strap Brass Saddle
Style 202BS 6 x 2 in. CC Double Strap Brass Saddle
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- Application:
- C900 Pipe, Ductile Iron Pipe, PVC Pipe
- Collection:
- Style 202BS
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Brass, Plastic, Rubber, Silicon Bronze, Stainless Steel
- Material Type:
- 304, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tap Size:
- 2 in
- UL Listed:
- No
- Weight:
- 7.7 lb