6 x 2 in. IP Double Strap Brass Saddle

You last purchased this on
 
Ford Meter Box

6 x 2 in. IP Double Strap Brass Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

6 x 2 in. IP Double Strap Brass Saddle

  • Fast #
  • Part #F202B690IP7
  • Item #901659
  • Manufacturer Part #202B-690-IP7
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The large EPDM rubber gasket is grooved to conform to the pipe surface and bonded in place for easy installation
  • One side of the saddle body has closed bolt lugs for easy installation
  • The straps are high-quality silicon bronze flattened to provide a wide bearing surface against the pipe
  • Ductile iron, asbestos-cement and cast iron pipe
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Brass
Tap Size:
2 in
UL Listed:
Yes