Ford Meter Box

6 x 2 in. IPS Strap Saddle

Part #FFS202669IP7  |  Manufacturer Part #FS202-669-IP7

Tap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-900

Coating: Epoxy

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 6 in

Material: Ductile Iron

NSF Certified: No

Tap Size: 2 in

Waterworks Application: Water