6 x 3/4 in. CC Brass Double Strap Saddle
6 x 3/4 in. CC Brass Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Tap Size:
- 3/4 in
- UL Listed:
- Yes