Ford Meter Box

7 in. Brass Meter Resetter with Full Port Angle Ball Valve and Meter Nut

Part #FVB427WFPNL  |  Manufacturer Part #VB42-7W-FP-NL

Height:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM B-75]

AWWA Specifications: [AWWA C-700, AWWA C-800]

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 7 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No