7 in. CTS Reducing Brass Copper Meter Setter

Part #FV727W4433GNL  |  Item #4470530  |  Manufacturer Part #V72-7W-44-33-G-NL

$ 197.13 EACH

Height:

7 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-75, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Grip Joint

End Connection 2: Grip Joint

End Connections: Grip Joint

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Height: 7 in

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

Waterworks Application: Water