Ford Meter Box

7 in. Meter Straight Copper and Brass Water Service Meter Setter

Part #FV727W4M33GNL  |  Manufacturer Part #V72-7W-4M-33-G-NL

Height:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Height: 7 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Waterworks Application: Water