0 items

Ford Meter Box 7 x 3/4 x 3/4 in. D P Swivel Copper Straight Double Meter Setter

FVBHH727W1133NL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 1
D P Swivel
End Connection 2
D P Swivel
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
7 in
Lead Law Compliant
Yes
Material
Copper
NSF Certified
No
Size
3/4 in x 3/4 in
Type
Straight
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday