2 in. D P Swivel Copper Meter Setter

You last purchased this on
 
Ford Meter Box

70 Series 2 in. D P Swivel Copper Meter Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

70 Series 2 in. D P Swivel Copper Meter Setter

  • Fast #
  • Part #FVBH7718B1177NL
  • Item #4408881
  • Manufacturer Part #VBH77-18B-11-77-NL
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-584, ASTM B-62, ASTM B-88
AWWA:
AWWA C-800
Collection:
70 Series
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Height:
18 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Copper
NSF Certified:
No
Waterworks Application:
Water
Weight:
34 lb