Ford Meter Box 8 in. 304L Stainless Steel Repair Clamp 8.99 - 9.39 in. OD

FF1939N

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
8 in
Length
7-1/2 in
Material
Stainless Steel
Material Type
304L

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday