Ford Meter Box

8 in. Ductile Iron Bolted Coupling 9.05 - 9.40 in.

Part #FFC1940940  |  Manufacturer Part #FC1-940-940

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM D-2000 Grade 65-45-12]

AWWA Specifications: [AWWA C-111, AWWA C-219]

Clean Bagged: No

Coating: Fusion Bonded Epoxy

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Length: 5 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 12-13/16 in

Range in : 9.05 in - 9.40 in

UL Listed: Yes

Weight: 29