Ford Meter Box

8 in. Import Casting Restrainer

Part #FUFR1390C8I  |  Manufacturer Part #UFR1390-C-8-I

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AWWA Specifications: AWWA C-151

FM Approved: No

Fits Pipe Size: 8 in

Material: Ductile Iron

Pressure Class: 250#

Type: Pipe or Joint Restraint

UL Listed: No