0 items

Ford Meter Box 8 in. IP Double Strap Saddle

FFCD202905IPI

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-900
Coating
Epoxy
End Connection 1
IP
End Connections
IP
Fits Pipe Size
8 in
Material
Iron, Stainless Steel
NSF Certified
No
Outside Diameter
9-5/100 in
Range in
8.63 in - 9.05 in
Tap Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday