Ford Meter Box 8 x 1 in. IP Ductile Iron Double Strap Saddle

FF202979IPI

Manufacturer Part #: F202-979-IP4-I

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connections
IP
Fits Pipe Size
8 in
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
8.99 in - 9.79 in
Tap Size
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday