Ford Meter Box 8 in. IPS Brass Saddle

FS9128

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800, AWWA M-23
End Connection 1
IP
End Connections
IP
Fits Pipe Size
8 in
Material
Brass
Outside Diameter
9 in
Tap Size
1 in
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday