Ford Meter Box 8 x 2 in. IPS PVC Brass Saddle

FS7180

Manufacturer Part #: S71-807

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connections
IPS
Fits Pipe Size
8 in
Outside Diameter
8-31/50 in
Tap Size
2 in
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday