8 in. Mechanical Joint Restraint for C900 PVC Pipe

Part #FUFR1500CA8RBU  |  Item #4383671  |  Manufacturer Part #UFR1500-CA-8-RB-U

$ 126.69 EACH
(Pricing is for 8 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA C-111, AWWA A-21.11]

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 8 in

Material: Ductile Iron

UL Listed: Yes