Ford Meter Box

8 x 1-1/2 in. CC Ductile Iron Black Double Strap Saddle

Part #FF202905CC6  |  Manufacturer Part #F202-905-CC6

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

Coating: Black

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 8.63 in - 9.05 in

Tap Size: 1-1/2 in