Ford Meter Box

8 x 1 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

Part #FFC101905IP4  |  Manufacturer Part #FC101-905-IP4

Tap Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-536, ASTM D-2000]

Coating: Epoxy

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 8 in

Material: [Ductile Iron, Stainless Steel, Rubber]

Range in : 8.63 in - 9.05 in

Tap Size: 1 in