8 x 1 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

You last purchased this on
 
Ford Meter Box

8 x 1 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

8 x 1 in. IP Ductile Iron, Stainless Steel and Rubber Single Strap Saddle

  • Fast #
  • Part #FFC101905IP4I
  • Item #4781848
  • Manufacturer Part #FC101-905-IP4-I
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536, ASTM D-2000
Coating:
Epoxy
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
8 in
Material:
Ductile Iron, Stainless Steel, Rubber
Range (in):
8.63 in - 9.05 in
Tap Size:
1 in